011546820
Entrelec Terminal Blocks, M4/6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011546820

Entrelec Terminal Blocks, M4/6 Series
In stock
Item Number
011546820
MFG Item Number
1SNA115468R2000
Series
This item cannot be canceled or returned
011546820 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, M4/6 Series
Item #
011546820
M4/6.3A TERMINAL

M4/6 Series Information

  • Compression Clamp
  • 6 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA115468R2000
Item Number 011546820
Manufacturer Entrelec
Product Series M4/6
Family Series Entrelec Terminal Blocks, M4/6 Series
Type Multiclamp Block
Number of Circuits 1
Spacing 6 mm
UL Current 20 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 10 AWG
CSA Current 25 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 12 AWG
IEC Current 32 A
IEC Voltage 800 VAC
Max IEC Wire Size (mm2) 4 mm2
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
IP Rating IP20
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.24 lbs
Gross Weight 1.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved