011550112
Entrelec Terminal Blocks, M4/7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011550112

Entrelec Terminal Blocks, M4/7 Series
In stock
Item Number
011550112
MFG Item Number
1SNA115501R1200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, M4/7 Series
Item #
011550112
Terminal Block, 2 Circuit, M6/8D2,

M4/7 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA115501R1200
Item Number 011550112
Manufacturer Entrelec
Product Series M4/7
Family Series Entrelec Terminal Blocks, M4/7 Series
Type Double-Deck Block
Number of Circuits 2
Spacing 8 mm
UL Current 50 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 8 AWG
CSA Current 45 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 8 AWG
IEC Current 41 A
IEC Voltage 800 VAC
Max IEC Wire Size (mm2) 10 mm2
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
IP Rating IP20
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.08 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved