011554111
Entrelec Terminal Blocks, D2.5/6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011554111

Entrelec Terminal Blocks, D2.5/6 Series
In stock
Item Number
011554111
MFG Item Number
1SNA115541R1100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, D2.5/6 Series
Item #
011554111
Three Level Sensor Block, for Power

D2.5/6 Series Information

  • Three Level Sensor Terminal Blocks
  • 6 mm Spacing
  • Ground Connection with Compression Clamps

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA115541R1100
Item Number 011554111
Manufacturer Entrelec
Product Series D2.5/6
Family Series Entrelec Terminal Blocks, D2.5/6 Series
Type Three Level Sensor Block
Number of Circuits 3
Spacing 6 mm
UL Current 20 A
UL Voltage 300 VAC
Max UL Wire Size (AWG) 12 AWG
CSA Current 20 A
CSA Voltage 300 VAC
Max CSA Wire Size (AWG) 14 AWG
IEC Current 22 A
IEC Voltage 380 VAC
Max IEC Wire Size (mm2) 2.5 mm2
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
IP Rating IP20
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Comments Sensor block without ground connection
Partition No
Net Weight 0.03 lbs
Gross Weight 0.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved