011554212
Entrelec Terminal Blocks, D2.5/6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011554212

Entrelec Terminal Blocks, D2.5/6 Series
In stock
Item Number
011554212
MFG Item Number
1SNA115542R1200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, D2.5/6 Series
Item #
011554212
D2.5/6.D 3 LEVEL SENSOR BLOCK FOR SE

D2.5/6 Series Information

  • Three Level Sensor Terminal Blocks
  • 6 mm Spacing
  • Ground Connection with Compression Clamps

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA115542R1200
Item Number 011554212
Manufacturer Entrelec
Product Series D2.5/6
Family Series Entrelec Terminal Blocks, D2.5/6 Series
Type Three Level Sensor Block
Number of Circuits 3
Spacing 6 mm
UL Current 20 A
UL Voltage 300 VAC
Max UL Wire Size (AWG) 12 AWG
CSA Current 20 A
CSA Voltage 300 VAC
Max CSA Wire Size (AWG) 12 AWG
IEC Current 22 A
IEC Voltage 380 VAC
Max IEC Wire Size (mm2) 2.5 mm2
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
IP Rating IP20
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Comments Sensor block without ground connection
Partition No
Net Weight 0.04 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved