The store will not work correctly when cookies are disabled.
011564226
Entrelec Terminal Blocks, D2.5/6 Series
MFG Item Number
011564226
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, D2.5/6 Series
D2.5/6 Series Information
- Three Level Sensor Terminal Blocks
- 6 mm Spacing
- Ground Connection with Compression Clamps
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
011564226 |
Item Number |
011564226 |
Manufacturer |
Entrelec |
Product Series |
D2.5/6 |
Family Series |
Entrelec Terminal Blocks, D2.5/6 Series |
Number of Circuits |
3 |
Spacing |
6 mm |
UL Current |
20 A |
UL Voltage |
300 VAC |
Max UL Wire Size (AWG) |
12 AWG |
CSA Current |
20 A |
CSA Voltage |
300 VAC |
Max CSA Wire Size (AWG) |
14 AWG |
IEC Current |
22 A |
IEC Voltage |
380 VAC |
Max IEC Wire Size (mm2) |
2.5 mm2 |
Color |
Gray |
Wire Entry Position |
Side |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
IP Rating |
IP20 |
Sensor Block Indicator |
Red 24 V LED |
Approvals |
CE, CSA, UL |
Test Socket(s) |
No |
RoHS |
No |
Comments |
Green/yellow marking on lower deck indicates ground connection |
Partition |
No |
Net Weight |
1 lb |
Gross Weight |
1 lb |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved