011564327
Entrelec Terminal Blocks, D2.5/6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011564327

Entrelec Terminal Blocks, D2.5/6 Series
In stock
Item Number
011564327
MFG Item Number
1SNA115643R2700
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, D2.5/6 Series
Item #
011564327
D2,5/6.DPA1

D2.5/6 Series Information

  • Three Level Sensor Terminal Blocks
  • 6 mm Spacing
  • Ground Connection with Compression Clamps

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA115643R2700
Item Number 011564327
Manufacturer Entrelec
Product Series D2.5/6
Family Series Entrelec Terminal Blocks, D2.5/6 Series
Type Three Level Sensor Block
Number of Circuits 3
Spacing 6 mm
UL Current 20 A
UL Voltage 300 VAC
Max UL Wire Size (AWG) 12 AWG
CSA Current 20 A
CSA Voltage 300 VAC
Max CSA Wire Size (AWG) 14 AWG
IEC Current 22 A
IEC Voltage 380 VAC
Max IEC Wire Size (mm2) 2.5 mm2
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
IP Rating IP20
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Comments Green/yellow marking on lower deck indicates ground connection
Partition No
Net Weight 0.04 lbs
Gross Weight 3.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved