011659105
Entrelec Terminal Blocks, 011 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011659105

Entrelec Terminal Blocks, 011 Series
In stock
Item Number
011659105
MFG Item Number
1SNA116591R0500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 011 Series
Item #
011659105
End Section, Gray, FEMS6D

011 Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA116591R0500
Item Number 011659105
Manufacturer Entrelec
Product Series 011
Family Series Entrelec Terminal Blocks, 011 Series
Style High Profile
Composition Non-Metallic
Color Gray
Net Weight 0.01 lbs
Gross Weight 18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved