012549015
Entrelec Terminal Blocks, MA2.5/5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

012549015

Entrelec Terminal Blocks, MA2.5/5 Series
In stock
Item Number
012549015
MFG Item Number
1SNA125490R1500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, MA2.5/5 Series
Item #
012549015
MA2.5/5 D2N

MA2.5/5 Series Information

  • Compression Clamp
  • 5 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA125490R1500
Item Number 012549015
Manufacturer Entrelec
Product Series MA2.5/5
Family Series Entrelec Terminal Blocks, MA2.5/5 Series
Number of Circuits 2
Spacing 5 mm
UL Current 20 A
UL Voltage 300 VAC
Max UL Wire Size (AWG) 12 AWG
CSA Current 25 A
CSA Voltage 300 VAC
Max CSA Wire Size (AWG) 12 AWG
IEC Current 24 A
IEC Voltage 630 VAC
Max IEC Wire Size (mm2) 4 mm2
Color Blue
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
IP Rating IP20
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved