016049626
Entrelec Terminal Blocks, DR4/6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

016049626

Entrelec Terminal Blocks, DR4/6 Series
In stock
Item Number
016049626
MFG Item Number
1SNA160496R2600
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, DR4/6 Series
Item #
016049626
DR4/6P TERMINAL GROUND

DR4/6 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA160496R2600
Item Number 016049626
Manufacturer Entrelec
Product Series DR4/6
Family Series Entrelec Terminal Blocks, DR4/6 Series
Type Grounding Block
Number of Circuits 1
Spacing 6 mm
Max UL Wire Size (AWG) 12 AWG
Max CSA Wire Size (AWG) 12 AWG
Max IEC Wire Size (mm2) 4 mm2
Color Green, Yellow
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
IP Rating IP20
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.03 lbs
Gross Weight 0.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved