016511114
Entrelec Terminal Blocks, M35/16 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

016511114

Entrelec Terminal Blocks, M35/16 Series
In stock
Item Number
016511114
MFG Item Number
1SNA165111R1400
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, M35/16 Series
Item #
016511114
Ground Terminal, Single, Grn/Ylw,

M35/16 Series Information

  • Compression Clamp
  • 16 mm Spacing
  • Available in Gray, Yellow, or Blue

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA165111R1400
Item Number 016511114
Manufacturer Entrelec
Product Series M35/16
Family Series Entrelec Terminal Blocks, M35/16 Series
Type Grounding Block
Number of Circuits 1
Spacing 16 mm
Max UL Wire Size (AWG) 1/0 AWG
Max CSA Wire Size (AWG) 1/0 AWG
Max IEC Wire Size (mm2) 50 mm2
Color Green, Yellow
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.14 lbs
Gross Weight 2.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved