016548827
Entrelec Terminal Blocks, MA2.5/5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

016548827

Entrelec Terminal Blocks, MA2.5/5 Series
In stock
Item Number
016548827
MFG Item Number
1SNA165488R2700
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, MA2.5/5 Series
Item #
016548827
Ground Terminal Block, 2.5mm,

MA2.5/5 Series Information

  • Compression Clamp
  • 5 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA165488R2700
Item Number 016548827
Manufacturer Entrelec
Product Series MA2.5/5
Family Series Entrelec Terminal Blocks, MA2.5/5 Series
Type Grounding Block
Number of Circuits 1
Spacing 5 mm
Max UL Wire Size (AWG) 12 AWG
Max CSA Wire Size (AWG) 12 AWG
Max IEC Wire Size (mm2) 4 mm2
Color Green, Yellow
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.09 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved