016850012
Entrelec Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

016850012

Entrelec Terminal Blocks
In stock
Item Number
016850012
MFG Item Number
1SNA168500R1200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
016850012
DIN Rail, 35mmWx15mmHx2 Meter, Solid

Series Information

Specifications

Specifications
Channel Width 19.4 mm
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number 1SNA168500R1200
Item Number 016850012
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Length 2 m
Width (mm) 35 mm
Perforated No
Composition Steel
Net Weight 4.06 lbs
Gross Weight 4.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved