017430017
Entrelec Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

017430017

Entrelec Terminal Blocks
In stock
Item Number
017430017
MFG Item Number
1SNA174300R1700
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
017430017
PR3 Z2 DIN RAIL, 35mm x 7.5mm x 2M

Series Information

Specifications

Specifications
Channel Width 25 mm
Height (mm) 7.5 mm
Ships Factory Direct No
Manufacturer Part Number 1SNA174300R1700
Item Number 017430017
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Length 2 m
Perforated No
Composition Steel
Net Weight 1 lb
Gross Weight 1.5215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved