019903617
Entrelec IDC
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

019903617

Entrelec IDC
In stock
Item Number
019903617
MFG Item Number
1SNA199036R1700
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

IDC, Series
Item #
019903617
D4/6.ADO BLUE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA199036R1700
Item Number 019903617
Manufacturer Entrelec
Family Series Entrelec IDC
Spacing 5 mm
UL Current 18 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 10 AWG
CSA Current 18 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 10 AWG
IEC Current 17.5 A
IEC Voltage 1,000 VAC
Color Blue
Wire Entry Position Side
Mounting Type DIN Rail
Net Weight 0.07 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved