019905126
Entrelec IDC
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

019905126

Entrelec IDC
In stock
Item Number
019905126
MFG Item Number
1SNA199051R2600
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

IDC, Series
Item #
019905126
Terminal Block, 6mm, 18A/600V Max,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA199051R2600
Item Number 019905126
Manufacturer Entrelec
Family Series Entrelec IDC
Spacing 6 mm
UL Current 18 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 16 AWG
CSA Current 18 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 16 AWG
IEC Current 17.5 A
IEC Voltage 1,000 VAC
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Net Weight 0.0147 lbs
Gross Weight 0.0147 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved