029105122
Entrelec Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

029105122

Entrelec Terminal Blocks
In stock
Item Number
029105122
MFG Item Number
1SNA291051R2200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
029105122
END SECTION, GREY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA291051R2200
Item Number 029105122
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Style Low Profile
Composition Non-Metallic
Color Gray
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved