029106124
Entrelec Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

029106124

Entrelec Terminal Blocks
In stock
Item Number
029106124
MFG Item Number
1SNA291061R2400
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
029106124
End Section, Gray, 2.5mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA291061R2400
Item Number 029106124
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.01 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved