1000-MH
Ericson Temporary Lighting, EZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1000-MH

Ericson Temporary Lighting, EZ Series
In stock
Item Number
1000-MH
MFG Item Number
1000-MH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, EZ Series
Item #
1000-MH
Work Light, 120VAC, 70W, Metal

EZ Series Information

  • Die‑cast Aluminum Housing
  • Heavy Duty Magnet Mount
  • Light Weight and Rugged
  • High Temperature Lens
  • Impact Resistant
  • cULus Listed

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1000-MH
Item Number 1000-MH
Manufacturer Ericson
Product Series EZ
Family Series Ericson Temporary Lighting, EZ Series
Operating Voltage 120 V
Mounting Type Magnet
Environment Wet
Lamp Type Incandescent
Lamp Wattage 70 W
Light Output (Lumens) 5,500
Generator Included No
Battery Backup No
Receptacle Included N/A
Approvals cULus
Nominal Voltage 120 V
Net Weight 12 lbs
Gross Weight 12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved