1066-BFS
Ericson Power Centers, 1066 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1066-BFS

Ericson Power Centers, 1066 Series
In stock
Item Number
1066-BFS
MFG Item Number
1066-BFS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Centers, 1066 Series
Item #
1066-BFS
Oscar 1066 50A W/30A Gfci W/Flips

1066 Series Information

  • Unit Is Field Repairable By Qualified Personnel ‑ Parts List and Wiring Diagram Appear on Underside of Lid
  • Heavy‑Duty Powder‑Coated Steel Skids to Insure Rugged, Dependable Jobsite Performance
  • Automatic Power‑Up GFCIs Are Ready Immediately, Only Need to Push Reset After a Trip
  • Each NEMA 5‑20 Outlet Is Individually GFCI Protected with Open Neutral Protection
  • Power Inlet & Outlet Clearly Marked on Lid for Quick Identification
  • Flip Covers Protects Outlets from Damage & the Weather
  • Heavy‑Duty Safety Yellow Powder‑Coated Enclosure
  • 50A, 125/250V Power Inlet


Videos

Specifications

Specifications
Manufacturer Part Number 1066-BFS
Item Number 1066-BFS
Manufacturer Ericson
Product Series 1066
Family Series Ericson Power Centers, 1066 Series
Input Voltage 120 VAC, 240 VAC
Output Voltage 120 VAC, 240 VAC
Phase 1
Output Receptacles (6) 20A Duplex, (1) 30A Locking, (1) 50A Power
Current Rating 50 A
Receptacle Details (12) 5-20R GFCI Receptacles, (1) L6-30 GFCI Receptacle, (1) CS6369 Power Feed Thru
Inlet Type Twist Lock - CS6375
Flip Cover Yes
Overload Protection Yes
GFCI Reset Manual
Power Feed Through Yes
Approvals CSA, UL
RoHS No
Net Weight 37 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved