123100LEDXPI-6L
Ericson Temporary Lighting, 2600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

123100LEDXPI-6L

Ericson Temporary Lighting, 2600 Series
In stock
Item Number
123100LEDXPI-6L
MFG Item Number
123100LEDXPI-6L
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, 2600 Series
Item #
123100LEDXPI-6L
STRINGLIGHT 123100 LED XPI-L w/(6)

2600 Series Information

  • Single Hex Set Screw Secures Drop Body
  • Cord Heat Bounded to Overmold T
  • Light Weight Alloy Guard Assembly
  • Screw Terminals Color Coded
  • Heavy Duty Thick Hang Tab
  • #14/3 SEOW Cord
  • 12V AC LED bulb

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 123100LEDXPI-6L
Item Number 123100LEDXPI-6L
Manufacturer Ericson
Product Series 2600
Family Series Ericson Temporary Lighting, 2600 Series
Operating Voltage 12 V
Overall Cord Length 50 '
Number of Sockets 6
Max Wattage per Socket 8 W
Bulb Type LED
Plug Configuration UGP-15231
Bulb Guard Yes
Cable Type 14/3 SEOW
Color Blue
Net Weight 85 lbs
Gross Weight 85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved