1510PML123A
Ericson Cordsets, Smart Monitor Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1510PML123A

Ericson Cordsets, Smart Monitor Series
In stock
Item Number
1510PML123A
MFG Item Number
1510PML123A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Smart Monitor Series
Item #
1510PML123A
Cordset 12/3 Sow 25ft.

Smart Monitor Series Information

  • Super Bright LED Technology
  • Smart Monitor Module
  • Color Coded Terminal Screws

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1510PML123A
Item Number 1510PML123A
Manufacturer Ericson
Product Series Smart Monitor
Family Series Ericson Cordsets, Smart Monitor Series
Plug Angle Straight
Input 5-15P
Output (1) 5-15R
Cord Type SOW
Color Yellow
Voltage Rating 120 VAC
Current Rating 15 A
Length 25 '
Wire Gauge 12/3 AWG
Net Weight 5.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved