1512P123A
Ericson Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1512P123A

Ericson Cordsets
In stock
Item Number
1512P123A
MFG Item Number
1512P123A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
1512P123A
Cordset 12/3 Sow 25ft. 1512-P/1612-C

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1512P123A
Item Number 1512P123A
Manufacturer Ericson
Family Series Ericson Cordsets
Plug Angle Straight
Input 5-20P
Output (1) 5-20R
Cord Type SOW
Color Yellow
Voltage Rating 125 VAC
Current Rating 20 A
Length 25 '
Wire Gauge 12/3 AWG
Approvals CSA, UL
RoHS No
Net Weight 6.49 lbs
Gross Weight 6.49 lbs
Contact Configuration https://pim.galco.com/Manufacturer/Ericson/TechDocument/Contact%20Configuration/ecsn_nema-chart_cf.pdf
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved