1610-CG
Ericson Plugs & Receptacles, Perma-Grip Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1610-CG

Ericson Plugs & Receptacles, Perma-Grip Series
In stock
Item Number
1610-CG
MFG Item Number
1610-CG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Perma-Grip Series
Item #
1610-CG
Connector-15Amp-125V Straight Blade

Perma-Grip Series Information

  • Withstands High Impact, Corrosion, Oils, Greases, Solvents, and Other Chemicals Across ‑20 deg C to 100 deg C
  • Reverse Cover Design Creates Weather‑Resistant Connections by Interchanging Covers
  • Available in Yellow or Black
The Perma‑Grip design enables quick field assembly with a cord grip nut and superior water, mud, and dust resistance provided by safety compression cord grips.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1610-CG
Item Number 1610-CG
Manufacturer Ericson
Product Series Perma-Grip
Family Series Ericson Plugs & Receptacles, Perma-Grip Series
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Body Type Straight
Connection Type Connector
USB No
GFCI No
Multimedia Outlet No
NEMA Configuration 5-15R
Color Yellow
Watertight Yes
Corrosion Resistant Yes
Isolated Ground Yes
Tamper Resistant No
Illuminated No
Weather Resistant Yes
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.21 lbs
Gross Weight 0.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved