1610-PWDX
Ericson Plugs & Receptacles, PWDX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1610-PWDX

Ericson Plugs & Receptacles, PWDX Series
In stock
Item Number
1610-PWDX
MFG Item Number
1610-PWDX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, PWDX Series
Item #
1610-PWDX
Receptacle & Flip Cover Duplex All

PWDX Series Information

  • All Weather Heavy Duty Double Outlet Receptacle with Cover Plates
  • Spring‑Loaded Flip‑Lid Covers Receptacles when not in use
  • Impact, Chemical, and Corrosion Resistant Construction

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1610-PWDX
Item Number 1610-PWDX
Manufacturer Ericson
Product Series PWDX
Family Series Ericson Plugs & Receptacles, PWDX Series
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Connection Type Duplex Receptacle
USB No
GFCI No
NEMA Configuration 5-15R
Color Yellow
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant Yes
Approvals UL
Net Weight 1.055 lbs
Gross Weight 1.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved