1616-PWDX
Ericson Plugs & Receptacles, PWDX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1616-PWDX

Ericson Plugs & Receptacles, PWDX Series
In stock
Item Number
1616-PWDX
MFG Item Number
1616-PWDX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, PWDX Series
Item #
1616-PWDX
Receptacle & Flip Cover Duplex All

PWDX Series Information

  • All Weather Heavy Duty Double Outlet Receptacle with Cover Plates
  • Spring‑Loaded Flip‑Lid Covers Receptacles when not in use
  • Impact, Chemical, and Corrosion Resistant Construction

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1616-PWDX
Item Number 1616-PWDX
Manufacturer Ericson
Product Series PWDX
Family Series Ericson Plugs & Receptacles, PWDX Series
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Phase 1
USB No
GFCI No
NEMA Configuration 6-20R
Color Yellow
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant Yes
Approvals UL
Net Weight 2.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved