1624-PWDX
Ericson Plugs & Receptacles, PWDX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1624-PWDX

Ericson Plugs & Receptacles, PWDX Series
In stock
Item Number
1624-PWDX
MFG Item Number
1624-PWDX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, PWDX Series
Item #
1624-PWDX
Receptacle & Flip Cover Duplex All

PWDX Series Information

  • All Weather Heavy Duty Double Outlet Receptacle with Cover Plates
  • Spring‑Loaded Flip‑Lid Covers Receptacles when not in use
  • Impact, Chemical, and Corrosion Resistant Construction

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1624-PWDX
Item Number 1624-PWDX
Manufacturer Ericson
Product Series PWDX
Family Series Ericson Plugs & Receptacles, PWDX Series
Current Rating 15 A
Phase 1
Connection Type Duplex Receptacle
Watertight Yes
Corrosion Resistant No
Color Yellow
Approvals CSA, UL
Net Weight 2.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved