1941-12
Ericson Transformers, Low Volt Transformers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1941-12

Ericson Transformers, Low Volt Transformers Series
In stock
Item Number
1941-12
MFG Item Number
1941-12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Low Volt Transformers Series
Item #
1941-12
Transformer-Low-Voltage 12V 4-Recptft.

Low Volt Transformers Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1941-12
Item Number 1941-12
Manufacturer Ericson
Product Series Low Volt Transformers
Family Series Ericson Transformers, Low Volt Transformers Series
Phase 1
Output (VA) 400 VA
Input VAC (Primary) 120 VAC
Output VAC (Secondary) 12 VAC
Connection Method Prewired
Number of Connections 4
Net Weight 25 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved