The store will not work correctly when cookies are disabled.
4123-25-B20
Ericson Cordsets, 4000 Series
MFG Item Number
4123-25-B20
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cbl Reel, 25ft.,#12/3 Sjow W/6000 Box,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
4123-25-B20 |
Item Number |
4123-25-B20 |
Manufacturer |
Ericson |
Product Series |
4000 |
Family Series |
Ericson Cordsets, 4000 Series |
Reel Type |
Cable Reel |
Cord Termination |
Receptacle Box |
Cable Type |
SJOW |
Cable Length |
25 ' |
Voltage Rating |
125 VAC |
Current Rating |
20 A |
Wire Gauge |
12/3 AWG |
Feeder Cord |
Yes |
Reel Color |
Yellow |
NEMA Rating |
NEMA 4 |
Accessory Specifications |
(2) 5-20R Receptacles |
With Plug |
Yes |
Approvals |
CSA, UL |
RoHS |
No |
Net Weight |
35.325 lbs |
Gross Weight |
35.325 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved