The store will not work correctly when cookies are disabled.
4143-30
Ericson Cordsets, 4000 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cbl Reel, 30ft. #14/3 Sjeow
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
4143-30 |
Item Number |
4143-30 |
Manufacturer |
Ericson |
Product Series |
4000 |
Family Series |
Ericson Cordsets, 4000 Series |
Reel Type |
Cable Reel |
Cord Termination |
Blunt Cable |
Cable Type |
SJOW |
Cable Length |
30 ' |
Voltage Rating |
300 VAC |
Current Rating |
15 A |
Wire Gauge |
14/3 AWG |
Feeder Cord |
Yes |
Reel Color |
Yellow |
NEMA Rating |
NEMA 4 |
With Plug |
Yes |
Approvals |
CSA, UL |
RoHS |
No |
Net Weight |
30 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved