4144-35
Ericson Cordsets, 4000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4144-35

Ericson Cordsets, 4000 Series
In stock
Item Number
4144-35
MFG Item Number
4144-35
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, 4000 Series
Item #
4144-35
Cbl Reel, 35ft. #14/4 Sjeow

4000 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4144-35
Item Number 4144-35
Manufacturer Ericson
Product Series 4000
Family Series Ericson Cordsets, 4000 Series
Reel Type Cable Reel
Cord Termination Blunt Cable
Cable Type SJOW
Cable Length 35 '
Voltage Rating 300 VAC
Current Rating 12 A
Wire Gauge 14/4 AWG
Feeder Cord Yes
Reel Color Yellow
NEMA Rating NEMA 4
With Plug No
Approvals CSA, UL
RoHS No
Net Weight 31 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved