45BSOM
Ericson Cordsets, 60 and 100 Amp Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45BSOM

Ericson Cordsets, 60 and 100 Amp Series
In stock
Item Number
45BSOM
MFG Item Number
45BSOM
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, 60 and 100 Amp Series
Item #
45BSOM
Cordset Military #2/4 W/G Type G

60 and 100 Amp Series Information

  • Pigtail Cordsets
  • IEC Rated
  • SOW Cord
Ericson's line of 60 and 100 amp cordsets are built for durability and long service. These plugs are constructed to meet the high demands of industrial and military enviornments. Pigtail cordsets allow for hard wiring into panels with tinned ends.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 45BSOM
Item Number 45BSOM
Manufacturer Ericson
Product Series 60 and 100 Amp
Family Series Ericson Cordsets, 60 and 100 Amp Series
Plug Angle Straight
Input 4P 5W MIL Class L
Output 4P 5W MIL Class L
Cord Type W
Color Black
Current Rating 100 A
Length 50 '
Wire Gauge 6/5 AWG
Approvals UL
Net Weight 60 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved