45PGTL-50
Ericson Cordsets, 60 and 100 Amp Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45PGTL-50

Ericson Cordsets, 60 and 100 Amp Series
In stock
Item Number
45PGTL-50
MFG Item Number
45PGTL-50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, 60 and 100 Amp Series
Item #
45PGTL-50
Cordset #4/5 Type W 50ft. 90A W/Iec

60 and 100 Amp Series Information

  • Pigtail Cordsets
  • IEC Rated
  • SOW Cord
Ericson's line of 60 and 100 amp cordsets are built for durability and long service. These plugs are constructed to meet the high demands of industrial and military enviornments. Pigtail cordsets allow for hard wiring into panels with tinned ends.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 45PGTL-50
Item Number 45PGTL-50
Manufacturer Ericson
Product Series 60 and 100 Amp
Family Series Ericson Cordsets, 60 and 100 Amp Series
Plug Angle Straight
Input Wire Leads
Output 4P 5W IEC 5100C9E
Cord Type W
Color Black
Current Rating 90 A
Length 50 '
Wire Gauge 4/5 AWG
Approvals UL
Net Weight 47 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved