55EN04
Ericson Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55EN04

Ericson Enclosures
In stock
Item Number
55EN04
MFG Item Number
55EN04
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
55EN04
Pnd Enclosure 5500 Series 4 Button

Series Information

  • Front and Back Covers
  • Seal and Capture Screws
  • Replacement only
  • Multi‑Wire Cords

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55EN04
Item Number 55EN04
Manufacturer Ericson
Family Series Ericson Enclosures
Material Polycarbonate
Composition Non-Metallic
Number of Holes 4
Cover Design Lift-Off Cover
Latching Mechanism Screws
RoHS No
Comments Replacement Enclosure for 5500 Series Pendants
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved