55EN10HD
Ericson Enclosures, 5500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55EN10HD

Ericson Enclosures, 5500 Series
In stock
Item Number
55EN10HD
MFG Item Number
55EN10HD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 5500 Series
Item #
55EN10HD
Pnd Enclosure 5500 Series 10 Button

5500 Series Information

  • Front and Back Covers
  • Seal and Capture Screws
  • Replacement only
  • Multi‑Wire Cords

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55EN10HD
Item Number 55EN10HD
Manufacturer Ericson
Product Series 5500
Family Series Ericson Enclosures, 5500 Series
Material Polycarbonate
Composition Non-Metallic
Number of Holes 10
Cover Design Lift-Off Cover
Latching Mechanism Screws
RoHS No
Comments Replacement Enclosure for 5500 Series Pendants, LG Hole and Deep Back Enclosure
Net Weight 2.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved