55EN12H
Ericson Enclosures, 5500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55EN12H

Ericson Enclosures, 5500 Series
In stock
Item Number
55EN12H
MFG Item Number
55EN12H
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 5500 Series
Item #
55EN12H
Pnd Enclosure 5500 Series 12 Button

5500 Series Information

  • Front and Back Covers
  • Seal and Capture Screws
  • Replacement only
  • Multi‑Wire Cords

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55EN12H
Item Number 55EN12H
Manufacturer Ericson
Product Series 5500
Family Series Ericson Enclosures, 5500 Series
Material Polycarbonate
Composition Non-Metallic
Number of Holes 12
Cover Design Lift-Off Cover
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 4, NEMA 4X, NEMA 12, NEMA 3
RoHS No
Comments Replacement Enclosure for 5500 Series Pendants, Large Hole Enclosure
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved