6100B
Ericson Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6100B

Ericson Electrical Boxes
In stock
Item Number
6100B
MFG Item Number
6100B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
6100B
Outlet Box-Pend Black/ 2-Dplx Rec

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6100B
Item Number 6100B
Manufacturer Ericson
Family Series Ericson Electrical Boxes
Box Type Pendant
Number of Gangs 1
Cover Included Yes
Capacity 3.1875 Cubic "
Grounding Screw/Pigtail No
Color Black
RoHS No
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved