The store will not work correctly when cookies are disabled.
6101-2
Ericson Plugs & Receptacles
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
6100 Box W/(2) Duplex 5-20 Recpts
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
6101-2 |
Item Number |
6101-2 |
Manufacturer |
Ericson |
Family Series |
Ericson Plugs & Receptacles |
Current Rating |
20 A |
Number of Poles |
2 |
Number of Wires |
3 |
Phase |
1 |
Connection Type |
Duplex Receptacle |
USB |
No |
GFCI |
No |
NEMA Configuration |
5-20R |
Color |
Yellow |
Isolated Ground |
No |
Tamper Resistant |
No |
Illuminated |
No |
Weather Resistant |
No |
Net Weight |
5 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved