6102-F
Ericson Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6102-F

Ericson Electrical Boxes
In stock
Item Number
6102-F
MFG Item Number
6102-F
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
6102-F
Outlet Box-Pendant 6102 Box

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6102-F
Item Number 6102-F
Manufacturer Ericson
Family Series Ericson Electrical Boxes
Box Type Feed Thru Extra Deep
Number of Gangs 1
Cover Included Yes
Capacity 4.15625 Cubic "
Color Yellow
Net Weight 1.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved