The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
65BSOM
Ericson Cordsets, 60 and 100 Amp Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, 60 and 100 Amp Series
Cordset Military #6/5 Type W 50ft.
60 and 100 Amp Series Information
Pigtail Cordsets IEC Rated SOW Cord Ericson's line of 60 and 100 amp cordsets are built for durability and long service. These plugs are constructed to meet the high demands of industrial and military enviornments. Pigtail cordsets allow for hard wiring into panels with tinned ends.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
65BSOM
Item Number
65BSOM
Manufacturer
Ericson
Product Series
60 and 100 Amp
Family Series
Ericson Cordsets, 60 and 100 Amp Series
Plug Angle
Straight
Input
4P 5W MIL Class L
Output
4P 5W MIL Class L
Cord Type
SOW
Color
Black
Current Rating
60 A
Length
50 '
Wire Gauge
6/5 AWG
Approvals
UL
Net Weight
56 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved