The store will not work correctly when cookies are disabled.
7002-25-2
Ericson Power Strips, 7000 Series
MFG Item Number
7002-25-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Strips, 7000 Series
Outlet Box-Tri-Tap 7002 Box W/25ft.
- Tri‑Tap Multiple Outlet Boxes
- Available in a Variety of Amperages and Voltages
- Standard NEMA Configurations Ensure Compatibility with Existing Equipment
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7002-25-2 |
Item Number |
7002-25-2 |
Manufacturer |
Ericson |
Product Series |
7000 |
Family Series |
Ericson Power Strips, 7000 Series |
Nominal Input Voltage |
120 VAC |
Type |
Power Strip |
Circuit Breaker |
20 A |
Number of Outlets |
3 |
Telephone Protection |
No |
Network Protection |
No |
Intended Application |
Industrial/Commercial |
Cord Length |
2.08 ' |
Net Weight |
8.3 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved