7002-25-2GF
Ericson Power Strips, 7000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7002-25-2GF

Ericson Power Strips, 7000 Series
In stock
Item Number
7002-25-2GF
MFG Item Number
7002-25-2GF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, 7000 Series
Item #
7002-25-2GF
7002 Box W/25ft. 12/3 Sjtw &

7000 Series Information

  • Tri‑Tap Multiple Outlet Boxes
  • Available in a Variety of Amperages and Voltages
  • Standard NEMA Configurations Ensure Compatibility with Existing Equipment

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7002-25-2GF
Item Number 7002-25-2GF
Manufacturer Ericson
Product Series 7000
Family Series Ericson Power Strips, 7000 Series
Nominal Input Voltage 120 VAC
Circuit Breaker 20 A
Number of Outlets 3
Telephone Protection No
Network Protection No
Intended Application Industrial/Commercial
Cord Length 2.08 '
Net Weight 7.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved