7004-50-2
Ericson Power Strips, 7000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7004-50-2

Ericson Power Strips, 7000 Series
In stock
Item Number
7004-50-2
MFG Item Number
7004-50-2
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, 7000 Series
Item #
7004-50-2
Outlet Box-Tri-Tap 7004 Box W/50ft.

7000 Series Information

  • Tri‑Tap Multiple Outlet Boxes
  • Available in a Variety of Amperages and Voltages
  • Standard NEMA Configurations Ensure Compatibility with Existing Equipment

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7004-50-2
Item Number 7004-50-2
Manufacturer Ericson
Product Series 7000
Family Series Ericson Power Strips, 7000 Series
Nominal Input Voltage 240 VAC
Circuit Breaker 15 A
Number of Outlets 3
Telephone Protection No
Network Protection No
Intended Application Industrial/Commercial
Cord Length 4.2 '
Net Weight 14.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved