8034
Ericson Electrical Boxes, 8000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8034

Ericson Electrical Boxes, 8000 Series
In stock
Item Number
8034
MFG Item Number
8034
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, 8000 Series
Item #
8034
Outlet Box-Pend W/3/4in. Npt Hole

8000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8034
Item Number 8034
Manufacturer Ericson
Product Series 8000
Family Series Ericson Electrical Boxes, 8000 Series
Box Type Extra Deep
Cover Included No
Color Yellow
Net Weight 1.685 lbs
Gross Weight 1.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved