84FRC
Ericson Cordsets, MiniSync Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84FRC

Ericson Cordsets, MiniSync Series
In stock
Item Number
84FRC
MFG Item Number
84FRC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MiniSync Series
Item #
84FRC
Mini-Sync Receptacle Female

MiniSync Series Information

  • 6B‑12 Pole Receptacles
  • Brass, Gold Plated over Nickel Contacts
  • IP68, NEMA 6P Protection

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84FRC
Item Number 84FRC
Manufacturer Ericson
Product Series MiniSync
Family Series Ericson Cordsets, MiniSync Series
Receptacle Description Straight Receptacle
Connector Class Mini (1-1/8 in)
Connector Configuration Female to Flying Leads
Receptacle Gender Female
Receptacle Angle Straight
Receptacle Connector Type 1 1/8 "
Side 2 Connection Type Leads
Number of Pins 4
Mounting Type Back Mount
Connector Size 1 1/8-16 UN
Length 0.3 m
Mounting Threads 1/2 NPT
Number of Wires 4
Maximum Voltage 600 VAC
Current Rating 10 A
NEMA Rating NEMA 6P
IP Rating IP68
Indicator Type None
Approvals cUR, UR
Net Weight 0.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved