85F9012A
Ericson Cordsets, MiniSync Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

85F9012A

Ericson Cordsets, MiniSync Series
In stock
Item Number
85F9012A
MFG Item Number
85F9012A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MiniSync Series
Item #
85F9012A
Mini-Sync Single End Female 90 5

MiniSync Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85F9012A
Item Number 85F9012A
Manufacturer Ericson
Product Series MiniSync
Family Series Ericson Cordsets, MiniSync Series
Cable Type PVC
Number of Pins 5
Connector Type Right Angle Plug
Connector Configuration Female to Flying Leads
Current Rating 8 A
Connector Size 7/8-16 UN
Length 3.7 m
Connector Class Mini (7/8 in)
Coupling Nut Material Aluminum
Cable Shielding None
Number of Wires 5
Number of Keys 1
Wire Gauge (AWG) 16
Key Position 90 °
NEMA Rating NEMA 6P
IP Rating IP68
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Female
Side 1 Connector 7/8 "
Side 1 Angle Right Angle
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals cUR, UR
Net Weight 1.8 lbs
Gross Weight 1.87 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved