EJR4115CL10600-UL
Ericson Power Centers, e-Cart Jr Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EJR4115CL10600-UL

Ericson Power Centers, e-Cart Jr Series
In stock
Item Number
EJR4115CL10600-UL
MFG Item Number
EJR4115CL10600-UL
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Centers, e-Cart Jr Series
Item #
EJR4115CL10600-UL
Ejr 480V 1Ph 15Kva (6) 5-20 Gfci

e-Cart Jr Series Information

  • Output Power Options: 120Y/208V with 3‑Phase Transformer or 120V/240V with Single‑Phase Transformer
  • Heavy Duty Cart with Handle for Easy Maneuvering Around Job Site
  • 480V, 3 Phase or Single Phase 60Hz Power Input
  • Combo Load Center with GFCI Circuit Breakers
  • 15kVA Epoxy Encapsulated 3R Transformer
  • NEMA Type 3R Main Disconnect Switch
  • Rain Guard Flaps Fold Into Cover
  • Easy Rolling Wheels
  • UL and QPS Listed
  • Twist Lock Closure
  • 50A Receptacle


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number EJR4115CL10600-UL
Item Number EJR4115CL10600-UL
Manufacturer Ericson
Product Series e-Cart Jr
Family Series Ericson Power Centers, e-Cart Jr Series
Input Voltage 480 VAC
Output Voltage 120 VAC, 240 VAC
Phase 1
Output Receptacles (6) 20A Duplex
Current Rating 50 A
Receptacle Details (12) 5-20R GFCI Receptacles
Inlet Type 6 ft SOW Blunt
Flip Cover No
Overload Protection Yes
Power Feed Through No
Approvals UL
RoHS No
Net Weight 350 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved