EX17016
EtherWan Ethernet Switches, EX17016 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EX17016

EtherWan Ethernet Switches, EX17016 Series
In stock
Item Number
EX17016
MFG Item Number
EX17016
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Ethernet Switches, EX17016 Series
Item #
EX17016
Commercial (0C - 45C) Web-Managed

EX17016 Series Information

  • Supports 16‑port IEEE802.3af Power over Ethernet (PoE) and Power Sourcing Equipment (PSE)
  • Comprehensive IP configuration,QoS,VLANs and trunking
EtherWAN EX17016 provides a 16‑port switching platform supporting IEEE802.3af Power over Ethernet,high performance switching with features required for enterprise environments.
The EX17016 is equipped with 16 10/100BASE‑TX PoE ports.The EX17016 is feature rich with full wire speed throughput,making the EX17016 Series a powerful network switch.
The IEEE802.3af PoE ports provide up to 15.4W/port with a total power budget of 246.4W,making the switch truly versatile for connecting with PoE Powered Devices (PD) with different bandwidth and power consumption requirements.
Users are able to access management features such as IP configuration,QoS,VLANs,trunking and via web browser interfaces.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EX17016
Item Number EX17016
Manufacturer EtherWan
Product Series EX17016
Family Series EtherWan Ethernet Switches, EX17016 Series
Network Configuration Web Managed
Total Number of Ports 16
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 16
Supply Voltage 100-240 VAC
Nominal Supply Voltage 120 VAC, 240 VAC
Power Over Ethernet (PoE) Yes
PoE Input Voltage 47-55 VDC
PoE Watts per Port 15.4
MAC Addresses 4,096
Enclosure Composition Metallic
Mounting Rack
Operating Temperature 32-113 °F
Approvals CE, FCC, UL
Comments Rack mounting kit included
Net Weight 6.42 lbs
Gross Weight 6.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved