046190
Euchner Safety Switches, TZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

046190

Euchner Safety Switches, TZ Series
In stock
Item Number
046190
MFG Item Number
46190
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, TZ Series
Item #
046190
SAFETY SWITCH, TZ1RE024SR6

TZ Series Information

  • Electrical or Mechanical Guard Locking
  • Holding Force up to 2000 Newtons
  • Contacts Monitor both Door Position and Locking State
  • Optional Escape Release
  • Protection Rating IP65 or IP67
The metal TZ Series safety switch has become a standard within the machining industries and is always evolving with each new innovation to safety switches. Its wide range of features makes the TZ Series suitable for almost any application.

These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state.
  • Available with Threaded Cable Entry or Plug Adapter
  • Optional Connector for Enabling Switch

Specifications

Specifications
Manufacturer Part Number 46190
Item Number 046190
Manufacturer Euchner
Product Series TZ
Family Series Euchner Safety Switches, TZ Series
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 1NO/1NC
Switch Contacts 1NO/1NC
Thermal Current Rating 4 A
Operating Voltage 24 VDC, 24 VAC
Contact Load 7 W
Holding Force 2,000 N
Extraction Force 30 N
Auxiliary Release Yes
Adjustable Actuator Head No
IP Rating IP65
Net Weight 2.535 lbs
Gross Weight 2.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved