075955
Euchner Safety Switches, TZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

075955

Euchner Safety Switches, TZ Series
In stock
Item Number
075955
MFG Item Number
075955
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, TZ Series
Item #
075955
SAFETY SWITCH, TZ2LE024RC18VAB-C1803

TZ Series Information

  • Electrical or Mechanical Guard Locking
  • Holding Force up to 2000 Newtons
  • Contacts Monitor both Door Position and Locking State
  • Optional Escape Release
  • Protection Rating IP65 or IP67
The metal TZ Series safety switch has become a standard within the machining industries and is always evolving with each new innovation to safety switches. Its wide range of features makes the TZ Series suitable for almost any application.

These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state.
  • Available with Threaded Cable Entry or Plug Adapter
  • Optional Connector for Enabling Switch

Specifications

Specifications
Manufacturer Part Number 075955
Item Number 075955
Manufacturer Euchner
Product Series TZ
Family Series Euchner Safety Switches, TZ Series
Guard Locking Type Current Locks (Open Circuit)
Solenoid Contacts 2NO/2NC
Switch Contacts 1NO/3NC
Thermal Current Rating 4 A
Operating Voltage 24 VDC, 24 VAC
Contact Load 7 W
Holding Force 2,000 N
Extraction Force 30 N
Auxiliary Release No
Adjustable Actuator Head No
IP Rating IP65
Net Weight 2.646 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved