085611
Euchner Safety Relays, ESM-BA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

085611

Euchner Safety Relays, ESM-BA Series
In stock
Item Number
085611
MFG Item Number
85611
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, ESM-BA Series
Item #
085611
Safety Relay, ESM-BA202, 115VAC,

ESM-BA Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85611
Item Number 085611
Manufacturer Euchner
Product Series ESM-BA
Family Series Euchner Safety Relays, ESM-BA Series
Type ESM-BA2
Applications E-Stop Pushbuttons, Light Barriers, Safety Switches
Supply Voltage 115 VAC
Power Consumption (AC) 3 VA
Instantaneous Contacts 2NO
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards ENISO13849-1
Approvals CE, UL
Net Weight 0.5513 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved